Shop All Pressure Washer Hoses
Simpson
Cold Water Hose, 5/16 in. D, 50 Ft
Mfr # 40226
Zoro # G8858604
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/16 in
- Max. Working Pressure @ 70 F 3,700 psi
- Fitting Size 5/16 in x 5/16 in
- Fitting Type F M22 x M M22
Product Information
- Brand Simpson
- MFR # 40226
- Zoro # G8858604
- UPC # 879399001703
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 5/16 in |
Hose Length | 50 ft |
Fitting Size | 5/16 in x 5/16 in |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,700 psi |
Fitting Type | F M22 x M M22 |
Fitting Material | Brass x Brass |
Hose Color | Gray |
For Use With | 33M596 |
Item | Cold Water Hose |
Hose Tube Material | Polyester |
Hose Fitting B Type | M M22 |
Hose Fitting A Type | F M22 |
Hose Cover Material | Polyurethane |
Hose Fittings | Brass 5/16 in F M22 x Brass 5/16 in M M22 |
Hose Fitting B Material | Brass |
Hose Fitting A Material | Brass |
Description
Cold Water Hose, Hose Inside Dia. 5/16 in, Hose Length 50 ft, Hose Color Gray, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 3,700 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F M22, Hose Fitting B Type M M22, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Configuration Coupled Assembly, For Use With 33M596
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Donut Heavy Ring Snaffle Bit (1236-HR)
- SCORPION MASTER Scorpion Bug Grabber Multicolored Plastic Stick-N-Seal Traps (900226)
- COLES Safflower Bird Seed 10# (SA10)
- AFTERMARKET R81971 Bushing Fits John Deere 310C, 310D, 410C, 410D (BAN90-0241)
- SIMPSON Cold Water Hose, 5/16 in. D, 25 Ft (40225)
- SIMPSON Cold Water Hose, 1/4 in. D, 25 Ft (40224)
- SIMPSON Cold Water Hose, 3/8 in. D, 25 Ft (41113)
- SIMPSON Cold Water Hose, 3/8 in. D, 50 Ft (41028)
- SIMPSON Cold Water Hose, 3/8 in. D, 150 Ft (41032)
- SIMPSON Cold Water Hose, 3/8 in. D, 200 Ft (41034)
- SPEEDAIRE Pressure Washer Hose, 3/8, 100 ft, 3000 psi (22KE03)
- Simpson Pressure Washer Hoses