Shop All Pressure Washer Hoses
Simpson
Cold Water Hose, 3/8 in. D, 150 Ft
Mfr # 41032
Zoro # G8858534
original price:
$219.99
7% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 4,500 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type M Quick Disconnect x F Quick Disconnect
Product Information
- Brand Simpson
- MFR # 41032
- Zoro # G8858534
- UPC # 879399000294
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 150 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,500 psi |
Fitting Type | M Quick Disconnect x F Quick Disconnect |
Fitting Material | Brass x Brass |
Hose Color | Brown |
Item | Cold Water Hose |
For Use With | 33M597, 33M598, 33M599, 33M601 |
Max. Pressure | 4500 psi |
Hose Cover Material | Polyurethane |
Hose Fitting B Material | Brass |
Hose Fitting A Type | F Quick Disconnect |
Hose Fittings | Brass 3/8 in M Quick Disconnect x Brass 3/8 in F Quick Disconnect |
Hose Fitting A Material | Brass |
Hose Fitting B Type | M Quick Disconnect |
Hose Tube Material | Polyester |
Description
Cold Water Hose, Hose Inside Dia. 3/8 in, Hose Length 150 ft, Hose Color Brown, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 4,500 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Quick Disconnect, Hose Fitting B Type M Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With 33M597, 33M598, 33M599, 33M601
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL 11 in X 14 in Scoop Shovel, Aluminum, 48 in L Wood Handle (84-701)
- ILC Ezgo/Cushman/Textron 1-1/4 Inches Clip-on Lower Windshield Latch Electric RXV 2+2 2017 Golf Cart (1-1/4` CLIP-ON LOWER WINDSHIELD LATCH FOR ELECTRI)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- LANDSCAPERS SELECT Y-Connector Hose Mtl W/Shutoff (GC5013L)
- SIMPSON Cold Water Hose, 3/8 in. D, 25 Ft (41113)
- SIMPSON Cold Water Hose, 3/8 in. D, 50 Ft (41028)
- SIMPSON Cold Water Hose, 3/8 in. D, 100 Ft (41030)
- SIMPSON 3700 PSI Morflex Hose, 25' x 1/4" (41107)
- SIMPSON Hot Water Hose, 3/8 in. D, 200 Ft (41115)
- SIMPSON Monster Hose 3/8" with QC - 50 (41071)
- X-JET Hose Assembly (XHA)
- Simpson Pressure Washer Hoses