SimplyShade SSUM92-6X10RT09-D2408 6.6 x 10 ft. Catalina Rectangle Push Button Umbrella - Black
Mfr # SSUM92-6X10RT09-D2408
Zoro # G203779755
Product Information
- Brand Simplyshade
- MFR # SSUM92-6X10RT09-D2408
- Zoro # G203779755
- UPC # 650878916882
- Country of Origin China
- Category Patio Umbrellas
Description
Catalina 6.6' x 10' Rectangle Push Button Umbrella, Black Finish, Solefin Fabric, Black Color, Pole Diameter 1.38" Top , 1.5" Bottom, Lift Crank, Tilt Push Button 2 Way Tilt
Rectangular Catalina Market Umbrella by SimplyShade provides an innovative design with traditional style The canopy is made with weather-resistant Solefin outdoor fabric that can withstand the harsh elements and prolonged sun exposure.The frame is constructed of bronze powder-coated aluminum and includes a crank lift for easy opening. ISimplyShade is the perfect way to add style, design, color and the ultimate outdoor shade to your outdoors.
Specifications- Color: Black
- Frame Material: Aluminum
- Canopy Material: Solefin
- Frame Color: Bronze
- Pole Color: Bronze
- Length: 6.6 ft.
- Width: 10 ft.
- Height: 8.7 ft.
- Pole Diameter: 1.5 in.
- Pole Material: Aluminum
- Includes: Umbrella Only
- Lift Method: Crank
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES God Bless American Flag with Fawn Pug Canvas House Flag (BB2192CHF)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Black (BMT-1216-X)
- ILC Replacement For Cameron Sino Cs-Fbp173Sl Battery (CS-FBP173SL)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LLT20286-BLK)
- SIMPLYSHADE SimplyShade 10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Navy (SSAD45SL-10SQ00-A5439)
- SIMPLYSHADE SimplyShade 11 ft. Catalina Octagon Push Button Tilt Market Umbrella Really Red (SSUM92-1100-D2412)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Taupe (SSUM92-6X10RT00-D3474)
- SIMPLYSHADE SimplyShade SSUA4599-P071 9 ft. Amelia Half Polyester Umbrella; P071 Antique Beige (SSUA4599-P071)
- SIMPLYSHADE SimplyShade 72 in. Extra Large Market Umbrella Cover Grey (SSCPL902)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Beige (SSUM92-6X10RT00-D2422)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank, Base for Table, Deck, 10-foot (Red) (239102JRI)
- Simplyshade Patio Umbrellas