Shop All Patio Umbrellas
Simplyshade
SimplyShade 11 ft. Catalina Octagon Push Button Tilt Market Umbrella Natural
Mfr # SSUM92-1100-A5404
Zoro # G703880326
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simplyshade
- MFR # SSUM92-1100-A5404
- Zoro # G703880326
- UPC # 650878580366
- Country of Origin China
- Category Patio Umbrellas
Description
Features
- High quality residential umbrella
- Powder Coated Aluminum
- 1.5 in. pole dia for Octagon / 1.38 in. Top & 1.5 in. Bottom for Rectangle
- Crank lift to open
- Collection - Catalina
- Frame finish - Bronze
- Color - Natural
- Fabric Type - Sunbrella
- Shape - Octagon
- Open Height - 104.9 in.
- Close Height - 104.9 in.
- Width - 132 in.
- Depth - 132 in.
- Item Weight - 16 pound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CHNSW FILE & GUIDE 3/16"" (25896)
- KAYTEE PET 1200Cuin Aspen Bedding (100036870)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- GARDEN SAFE Organic Liquid Fungicide 32 oz (HG-93215)
- SIMPLYSHADE SimplyShade 10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Navy (SSAD45SL-10SQ00-A5439)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Forest Green (SSUM92-6X10RT00-D2446)
- SIMPLYSHADE SimplyShade 11 ft. Catalina Octagon Push Button Tilt Market Umbrella Really Red (SSUM92-1100-D2412)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Beige (SSUM92-6X10RT00-D2422)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Taupe (SSUM92-6X10RT00-D3474)
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- NATURE SPRING Nature Spring 9 Foot Outdoor Patio Umbrella, Orange (466936LMM)
- Simplyshade Patio Furniture