Shop All Round Standoffs
Simply Standoffs
Round Standoffs, Aluminum Plain, 1 in OD
Mfr # WHCC100MF
Zoro # G408209248
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1 in
- System of Measurement Inch
- Includes Cap and Barrel
Product Information
- Brand Simply Standoffs
- MFR # WHCC100MF
- Zoro # G408209248
- Country of Origin United States
- Category Round Standoffs
Dimensions
Outside Diameter | 1 in |
Height | 1'' |
Outside Dia. | 1" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Includes | Cap and Barrel |
Color | Silver |
Description
1 Diameter aluminum standoff cap and barrel set Parts are made from high grade, machine finished aluminumBarrel 1D x 1HCap 1D with 34L 71614 ThreadOverall Cap Height 3132Barrel installs with a standard 8 screw not provided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Nylon, Grade 8, Yellow Zinc, 0.825 in Ht, 20 PK (100NS8)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- STANLEY Keystock Square 3/16X12 (N180-166)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Plain, 5/8 in OD (WHCC625MF)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-075AL)
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Matte Black (OEMK-EG100BL)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Matte Silver (OEMK-EG075MS)
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Matte Silver (OEMK-EG100MS)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Gold (OEMK-050MG)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0210-AL28)
- Simply Standoffs Round Standoffs