Shop All Round Standoffs
Simply Standoffs
Complete 3/4"D Edge Grip Kit - Matte Black
Mfr # OEMK-EG075BL
Zoro # G102142995
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Finish Black
Product Information
- Brand Simply Standoffs
- MFR # OEMK-EG075BL
- Zoro # G102142995
- UPC # 670724228730
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Finish | Black |
Description
When you want to mount a sign or artwork without having to drill into your piece, the SIMPLY Edge grips are a great solution.
Made from aluminum, and packed in kits of (4).
These edge grip kits contain everything you need to install your project including mounting hardware.
Edge grips are 3/4"D x 1" between the wall and your panel. Will hold material up to 1/4" thick.
Matte Black finish
Made from aluminum, and packed in kits of (4).
These edge grip kits contain everything you need to install your project including mounting hardware.
Edge grips are 3/4"D x 1" between the wall and your panel. Will hold material up to 1/4" thick.
Matte Black finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 175 PK (4RWC8)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (6005000500-12)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Stainless Steel Body, 100 PK (TFC0605-100)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Silver (OEMK-050MS)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Bright Aluminum (OEMK-FM100AL)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Black Anodized (OEMK-EASEL-3BL)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Silver (OEMK-FM100MS)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Gold (OEMK-100MG)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Gold (OEMK-050MG)
- GYFORD DÉCOR 100-Piece Contractor Pack of 1"D Standard Caps (SOCP-CAP9)
- Simply Standoffs Round Standoffs