Shop All Round Standoffs
Simply Standoffs
Complete 1"D Edge Grip Kit - Matte Black
Mfr # OEMK-EG100BL
Zoro # G102142964
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Finish Black
Product Information
- Brand Simply Standoffs
- MFR # OEMK-EG100BL
- Zoro # G102142964
- UPC # 670724228761
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Finish | Black |
Description
When you want to mount a sign or artwork without having to drill into your piece, the SIMPLY Edge grips are a great solution.
Made from aluminum, and packed in kits of (4).
These edge grip kits contain everything you need to install your project including mounting hardware.
Edge grips are 1"D x 1-1/4" between the wall and your panel. Will hold material up to 3/8" thick.
Matte Black finish
Made from aluminum, and packed in kits of (4).
These edge grip kits contain everything you need to install your project including mounting hardware.
Edge grips are 1"D x 1-1/4" between the wall and your panel. Will hold material up to 3/8" thick.
Matte Black finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 (M39000.030.0016)
- USA INDUSTRIALS Grade 5, 3/8"-16 Hex Head Cap Screw, Cadmium Plated Steel, 1-1/4 in L, 5 PK (ZBOLT-2884)
- MIDWEST FASTENER 3/16-24 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01046)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M24-2.00, Steel, Plain (A44302400NE)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Black (OEMK-FM100BL)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Matte Silver (OEMK-EG075MS)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Gold (OEMK-FM100MG)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Bright Aluminum (OEMK-FM100AL)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Plain, 5/8 in OD (WHCC625MF)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-075AL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-151)
- Simply Standoffs Round Standoffs