Shop All Patio Umbrellas
Simply Shade
SimplyShade SSUWA811SS-D2412 Ibiza 11 ft. Solefin Wood & Aluminum Umbrella Tangerine
Mfr # SSUWA811SS-D2412
Zoro # G303880573
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simply Shade
- MFR # SSUWA811SS-D2412
- Zoro # G303880573
- UPC # 650878720847
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Anodized Aluminum Pole
- Hardwood umbrella ribs
- Color: Tangerine
- Size: 11'
- Fabric Type: Solefin
- Height: 107.83"
- Width: 132"
- Depth: 132"
- Cubic Feet : 3.81 cu. ft.
- Weight: 36.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 5322A Direct Spark Ignition (DSI) 6 Gallon Advantage Water Heater - SAW6DEL (5322A)
- AIC REPLACEMENT PARTS New Aftermarket Replacement Air Filter 24 083 03 & Prefilter 24 083 05 Kit (GY20576-FILTERS)
- ILC Replacement for Ezgo / Cushman / Textron Heat Sink Model FOR Year 2003 (HEAT SINK MODEL FOR YEAR 2003 EZGO / CUSHMAN / T)
- JACKS IMPORTS Rope End Twitch (1104)
- SIMPLY SHADE SimplyShade SSUWA811SS-A5422 Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Antique Beige (SSUWA811SS-A5422)
- SIMPLY SHADE SimplyShade Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Cast Ocean (SSUWA811SS-A40433)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- PURE GARDEN Patio Umbrella with Solar Lights with Base, Red (50-LG1174B)
- Simply Shade Patio Furniture