Shop All Patio Umbrellas
Simply Shade
SimplyShade SSUWA811SS-A5403 Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Tangerine
Mfr # SSUWA811SS-A5403
Zoro # G803880813
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simply Shade
- MFR # SSUWA811SS-A5403
- Zoro # G803880813
- UPC # 650878720755
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Anodized Aluminum Pole
- Hardwood umbrella ribs
- Color: Tangerine
- Size: 11'
- Fabric Type: Sunbrella
- Height: 107.83"
- Width: 132"
- Depth: 132"
- Cubic Feet : 3.81 cu. ft.
- Weight: 36.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- THETFORD Thetford 92919 Bellows Assembly (92919)
- APACHE PW Gun and Variable Wand Kit, 2600 PSI (99023801)
- ILC Replacement for Fisher Price Cdd22 DC Super Friends Kawasaki Batman ATV Label Sheet FOR KFX (CDD22 DC SUPER FRIENDS KAWASAKI BATMAN ATV LABEL)
- SIMPLY SHADE SimplyShade SSUWA811SS-A5422 Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Antique Beige (SSUWA811SS-A5422)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- SIMPLY SHADE SimplyShade Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Cast Ocean (SSUWA811SS-A40433)
- CALIFORNIA UMBRELLA 7.5' Grey Aluminum Market Patio Umbrella, Sunbrella Gateway Blush (194061338148)
- Simply Shade Patio Furniture