Shop All Patio Umbrellas
Simply Shade
SimplyShade SSUM92-6X10RT00-D2402 Catalina 6 ft. x 10 ft. Rectangle Solefin Push Button Tilt Umbrella Lemon
Mfr # SSUM92-6X10RT00-D2402
Zoro # G903880324
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simply Shade
- MFR # SSUM92-6X10RT00-D2402
- Zoro # G903880324
- UPC # 650878719742
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Weather Resistant Solefin Canopy
- Bronze Powder Coated Aluminum Pole
- Easy to Use Crank Lift
- 2-way Push Button Tilt
- Color: Lemon
- Size: 6' x 10'
- Shape: Rectangle
- Fabric Type: Solefin
- Height: 103.9"
- Width: 120"
- Depth: 72"
- Cubic Feet : 2.13 cu. ft.
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- STENS New 380-231 Buzz Trimmer Line For Approximate Length 131 Ft., Color Orange, Diameter 0.130 In. (380-231)
- SWAN Garden Hose (CLOLH5806FM)
- KOHLER D/D Element Hd Ch/Cv/Lh (25 083 01-S)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSUWA811SS-A5422 Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Antique Beige (SSUWA811SS-A5422)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- SIMPLY SHADE SimplyShade Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Cast Ocean (SSUWA811SS-A40433)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- Simply Shade Patio Furniture