Shop All Patio Umbrellas
Simply Shade
SimplyShade SSUB865KIT-P065 Tahiti 6.5 ft. Beach Polyester Umbrella with Fiberglass Ribs White
Mfr # SSUB865KIT-P065
Zoro # G603880310
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simply Shade
- MFR # SSUB865KIT-P065
- Zoro # G603880310
- UPC # 650878719452
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Fiberglass frame meant for the windy beach enviroment
- Outdoor rated polyester fabric, with fringe, to Block out the harmful UV rays
- Push open umbrella
- Pointed bottom pole with sand bag for extra stability
- Color: White
- Size: 6.5'
- Fabric Type: Polyester
- Height: 86.61"
- Width: 78"
- Depth: 78"
- Cubic Feet : 0.65 cu. ft.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 Scoop Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49216)
- OREGON Lawn Mower Blade, 7 Iron Deck, 19 In. L (396-769)
- A.R. NORTH AMERICA Kit RMV25G30D-EZ, w/Manual (RMV25G30D-EZ-PKG)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .155" by 100', 1Lb Donut (20-108)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- SIMPLY SHADE SimplyShade Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Cast Ocean (SSUWA811SS-A40433)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSUWA811SS-A5422 Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Antique Beige (SSUWA811SS-A5422)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- CAPRI Capri SSBU-5X7RT5T-P0104 4.95 x 6.93 ft. Rectangular Balcony Umbrella; Platinum & Stone Finish (SSBU-5X7RT5T-P0104)
- Simply Shade Patio Umbrellas