Shop All Sign Holders
Simply Frames
8in Length Corridor Sign Bracket, Satin Silver Finish
Mfr # SB-8SS
Zoro # G810475156
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 1/8" Slot Width
- Material Aluminum
- Width 2.5"
Product Information
- Brand Simply Frames
- MFR # SB-8SS
- Zoro # G810475156
- Country of Origin China
- Category Sign Holders
Dimensions
Width | 2.5" |
Length | 8" |
Details
Item | Corridor Sign Bracket |
Mounting Style | 1/8" Slot Width |
Material | Aluminum |
Color | Satin Silver |
Description
Simply Corridor Mount brackets are designed to hold single and double-sided signs at a 90 degree angle to the wall. Brackets are slotted for 1/8in material. Simply perfect for wayfinding signage in your next project.FEATURES: Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver & Satin SilverHardware included for mounting substrate to bracket4 counter-sunk holes included standard for screw mount mounting screws not included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XXL)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C41)
- SIMPLY FRAMES 39in Bright Silver Corridor Bracket Extrusion (SB-39S)
- SIMPLY FRAMES 3in Length Corridor Sign Bracket, Bright SIlver Finish (SB-3S)
- SIMPLY FRAMES 39in Matte Black Corridor Bracket Extrusion (SB-39B)
- SIMPLY FRAMES 12in Length Corridor Sign Bracket, Bright Silver Finish (SB-12S)
- SIMPLY FRAMES 5in Length Corridor Sign Bracket, Satin Silver Finish (SB-5SS)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Satin Silver Finish (SB-6SS)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- Simply Frames Sign Holders