Shop All Sign Holders
Simply Frames
4in Length Corridor Sign Bracket, Yellow Gold Finish
Mfr # SB-4YG
Zoro # G310475151
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 1/8" Slot Width
- Material Aluminum
- Width 2.5"
Product Information
- Brand Simply Frames
- MFR # SB-4YG
- Zoro # G310475151
- Country of Origin China
- Category Sign Holders
Dimensions
Width | 2.5" |
Length | 4" |
Details
Item | Corridor Sign Bracket |
Mounting Style | 1/8" Slot Width |
Material | Aluminum |
Color | Yellow Gold |
Description
Simply Corridor Mount brackets are designed to hold single and double-sided signs at a 90 degree angle to the wall. Brackets are slotted for 1/8in material. Simply perfect for wayfinding signage in your next project.FEATURES: Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver & Satin SilverHardware included for mounting substrate to bracket4 counter-sunk holes included standard for screw mount mounting screws not included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- MSA SAFETY Over-the-Head Ear Muffs, 21 dB, left/RIGHT, White (10087436)
- CONDOR Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 200 PK (55KN50)
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- SIMPLY FRAMES 8in Length Corridor Sign Bracket, Satin Silver Finish (SB-8SS)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Bright Silver Finish (SB-10S)
- SIMPLY FRAMES 5in Length Corridor Sign Bracket, Satin Silver Finish (SB-5SS)
- SIMPLY FRAMES 39in Matte Black Corridor Bracket Extrusion (SB-39B)
- SIMPLY FRAMES 12in Length Corridor Sign Bracket, Bright Silver Finish (SB-12S)
- NUDELL Stand-Up Sign Holder, Slanted, 8-1/2"x11", Plastic, Clear (NUD35485Z)
- Simply Frames Signs