Shop All Sign Holders
Simply Frames
10in Length Corridor Sign Bracket, Satin Silver Finish
Mfr # SB-10SS
Zoro # G710475164
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 1/8" Slot Width
- Material Aluminum
- Width 2.5"
Product Information
- Brand Simply Frames
- MFR # SB-10SS
- Zoro # G710475164
- Country of Origin China
- Category Sign Holders
Dimensions
Width | 2.5" |
Length | 10" |
Details
Item | Corridor Sign Bracket |
Mounting Style | 1/8" Slot Width |
Material | Aluminum |
Color | Satin Silver |
Description
Simply Corridor Mount brackets are designed to hold single and double-sided signs at a 90 degree angle to the wall. Brackets are slotted for 1/8in material. Simply perfect for wayfinding signage in your next project.FEATURES: Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver & Satin SilverHardware included for mounting substrate to bracket4 counter-sunk holes included standard for screw mount mounting screws not included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- BULLARD Chin Strap, For Use With Bullard Hard Hats Black (R51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M91 (471M91)
- ANSELL TouchNTuff 92-616, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 150 PK (92-616)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Satin Silver Finish (SB-6SS)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Bright Silver Finish (SB-10S)
- SIMPLY FRAMES 12in Length Corridor Sign Bracket, Bright Silver Finish (SB-12S)
- SIMPLY FRAMES 4in Length Corridor Sign Bracket, Yellow Gold Finish (SB-4YG)
- SIMPLY FRAMES 39in Bright Silver Corridor Bracket Extrusion (SB-39S)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- AMKO 11 x 8.5 in. Horizontal Slatwall Sign Holder (SWP2036)
- Simply Frames Signs