Shop All Linear Square Shafting
Simplicity
Square Shafting, 18 In L, 1.5X1.5 In Dia
Mfr # PST24-018
Zoro # G1462501
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 18
- Wall Thickness 0.12 in
- Outside Dia. 1.5x1.5
- Overall Length 18 in
Product Information
- Brand Simplicity
- MFR # PST24-018
- Zoro # G1462501
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 18 |
Outside Dia. | 1.5x1.5 |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Item | Square Shafting |
Weight Per Inch | 0.18 lb |
System of Measurement | Inch |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 18 in, Weight Per Inch 0.18 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, inch, For Use with AN15, N15 Locknut (W15)
- NTN Radial Ball Bearing, Nylon, 0.9449 In. W (206TTU)
- BANDO S2M-220 Poly Timing Belt, 80-S2M-220Uk (80-S2M-220UK)
- LINCOLN Filler Nipple, 1/8 MNPT (91108)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- Simplicity Linear Square Shafting