Shop All Linear Square Shafting
Simplicity
Square Shafting, 12 In L, 1X1 In Dia
Mfr # PST16-012
Zoro # G0854427
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12 in
- Length 12
- Outside Dia. 1x1
- Material Stainless Steel
- Overall Length 12 in
Product Information
- Brand Simplicity
- MFR # PST16-012
- Zoro # G0854427
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 12 |
Outside Dia. | 1x1 |
Overall Length | 12 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Details
Wall Thickness | 0.12 in |
Item | Square Shafting |
Material | Stainless Steel |
System of Measurement | Inch |
Weight Per Inch | 0.12 lb |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 12 in, Weight Per Inch 0.12 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- NTN Tapered Roller Brg Cone - 0.75 In Id X 0.5662 In W (05075)
- BESTORQ Aftermarket JOHN DEERE TCU16122 Replacement Belt, 4LK1000 (4LK1000)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 18 in Stroke, Round Body Double Acting (NCDGBA50-1800)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- Simplicity Linear Square Shafting