Shop All Linear Square Shafting
Simplicity
Square Shafting, 12 In L, 1.5X1.5 In Dia
Mfr # PST24-012
Zoro # G0763384
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5x1.5
- Length 12
- Material Stainless Steel
- Wall Thickness 0.12 in
- Overall Length 12 in
Product Information
- Brand Simplicity
- MFR # PST24-012
- Zoro # G0763384
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Outside Dia. | 1.5x1.5 |
Length | 12 |
Overall Length | 12 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Square Shafting |
Material | Stainless Steel |
Wall Thickness | 0.12 in |
System of Measurement | Inch |
Weight Per Inch | 0.18 lb |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 12 in, Weight Per Inch 0.18 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31LH61)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- Simplicity Linear Bearings & Guides