Shop All Linear Square Shafting
Simplicity
Square Bearing, 4 Sided, For PST24
Mfr # SBL16-4E
Zoro # G2714327
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Type 4 Sided
- Outside Dia. 1.722 x 1.722
- Inside Dia. 1.062 x 1.062
- Material Aluminum
Product Information
- Brand Simplicity
- MFR # SBL16-4E
- Zoro # G2714327
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 4 |
Outside Dia. | 1.722 x 1.722 |
Inside Dia. | 1.062 x 1.062 |
Overall Length | 4 in |
Overall Width | 1.72 in |
Overall Height | 1.72 in |
Inside Width | 1 in |
Details
Type | 4 Sided |
Item | Square Bearing |
Material | Aluminum |
Accessory Type | Square Bearing |
Lubrication | Self-Lubricating |
Compatible Series | SBL16 Series |
Force - Maximum | 1,840 lbf |
For Use With | Soft Shafting |
Minimum Operating Temperature | -400 Degrees F |
Compatible Manufacturer Model Number | PBH1000, PBH1500, PFL1000, PFL1500 |
Plug Type | Frelon(R) J |
Maximum Operating Temperature | 400 Degrees F |
Side Adjustment | 4-Sided Adjustable |
Liner Material | Frelon(R) |
Description
Square Bearing, For Use With Soft Shafting, Liner Material Frelon(R), Side Adjustment 4-Sided Adjustable, Compatible Manufacturer Model Number PBH1000, PBH1500, PFL1000, PFL1500, Compatible Series SBL16 Series, Overall Length 4 in, Material Stainless Steel, Accessory Type Square Bearing, Overall Height 1.72 in, Overall Width 1.72 in, Inside Width 1 in, Plug Type Frelon(R) J, Force - Maximum 1,840 lbf, Lubrication Self-Lubricating, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.25"OD (2BK65H)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/4"-18 Thread (707001-0504)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- Simplicity Linear Bearings & Guides