Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # LL1021C26D41
Zoro # G8740855
original price:
$560.69
11% off
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Corbin R/C
- Number of Keys 5
Product Information
Dimensions
Inside Height | 9 in |
Outside Width | 3 1/8 in |
Outside Depth | 3 13/16 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Latch Front Size | 1/2" |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options Replaceable Core Corbin/Russwin, Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- UNIVERSAL INDUSTRIAL Soss 1/2" x 1-1/2" Light Duty Invisible Hinge for 3/4" Doors Satin Brass Finish PR (103CUS4)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400-12/24D-630)
- ADAMS RITE Aluminum Door Deadlocks (MS1950-450-628)
- SIMPLEX Push Button Lock, Entry, Key Override (5021RWL26D41)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- SIMPLEX Push Button Lock, Entry, Key Override (R8146B26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR8146B26D41)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C290CB)
- Simplex Cam Locks