Shop All Keyless Entry Door Handles
Simplex
Push Button Lock, Entry, Key Override
Mfr # 5021SWL-26D-41
Zoro # G9186685
original price:
$835.70
25% off
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Replaceable Core Schlage
- Series 5000
- Handle Type Winston Lever
- Max. User Codes 1
- Backset 2-3/4 in
Product Information
- Brand Simplex
- MFR # 5021SWL-26D-41
- Zoro # G9186685
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 3/8 in |
Inside Height | 8 7/8 in |
Inside Width | 3 3/16 in |
Outside Height | 8 7/8 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 1/8 in |
Outside Depth | 3 13/16 in |
Latch Length | 1/2 in |
Description
Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override Options Replaceable Core Schlage, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Solid Cast Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mortise Lock Set, Satin Nickel, Left Hand, 2-1/2 in. Backset, Surface Single Pack (SE 27590)
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 1/4" x 5/16" x 7/16" x 3/8", PK 50 (OMAR-2552-50PK)
- AUDIOVOX Tripod Antenna Base 3' (VH130EV)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020M-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020S-26D-41)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LL1031-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4523532D41)
- Simplex Door Lever Locksets