Shop All Keyless Entry Door Handles
Simplex
Push Button Lock, Entry, Key Override
Mfr # 5021CWL-26D-41
Zoro # G9186676
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Replaceable Core Corbin/Russwin
- Series 5000
- Handle Type Winston Lever
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Simplex
- MFR # 5021CWL-26D-41
- Zoro # G9186676
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 3 3/16 in |
Inside Height | 8 7/8 in |
Latch Length | 1/2 in |
Outside Width | 3 3/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 13/16 in |
Outside Height | 8 7/8 in |
Inside Depth | 2 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override Options Replaceable Core Corbin/Russwin, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Solid Cast Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 4 In, SBR, Red (7124FF-0150-125-0400)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB5405LN x 626)
- STRYBUC Keeper (900-9332)
- SIMPLEX Push Button Lock, Entry, Key Override (5021SWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5031XSWL-26D-41)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LR1021S-05-41)
- SIMPLEX Push Button Entry, LeftHand, Lever (L8146M-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020S-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020M-26D-41)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- Simplex Door Locks and Deadbolts