Shop All Keyless Entry Door Handles
Simplex
Push Button Exit Trim, Satin Chrome, Right
Mfr # LRP101026D41
Zoro # G8740934
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Entry
- Key Override Options None
- Hand Right
- Finish Satin Chrome
Product Information
- Brand Simplex
- MFR # LRP101026D41
- Zoro # G8740934
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 15/16 in |
Outside Width | 4 3/8 in |
Outside Height | 8 3/4 in |
Description
Mechanical Push Button Exit Trim, Handle Type Lever, Function Entry, Key Override Options None, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series LP1000, Max. User Codes 1, Weather Resistant Yes, Includes And Required Lock Installation Hardware Only, Combination Change Tool, Full-Scale Template, Installation Manual, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAULTLESS Ss Ball Combo (B36L1B)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74507)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1076B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5031XSWL-26D-41)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S26D41)
- SIMPLEX Kaba LR1011-05 Pushbutton Lock - RH & RHR Doors Antique Brass (KABA-LR1011-05-41)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- Simplex Door Locks and Deadbolts