Shop All Keyless Entry Door Handles
Simplex
Push Button Exit Trim, Satin Chrome, Left
Mfr # LLP101026D41
Zoro # G8740916
original price:
$611.16
9% off
new price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Entry
- Key Override Options None
- Hand Left
- Finish Satin Chrome
Product Information
- Brand Simplex
- MFR # LLP101026D41
- Zoro # G8740916
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Manufacturers Warranty Length | 3 yr |
Outside Width | 4 3/8 in |
Outside Height | 8 3/4 in |
Outside Depth | 3 15/16 in |
Description
Mechanical Push Button Exit Trim, Handle Type Lever, Function Entry, Key Override Options None, Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series LP1000, Max. User Codes 1, Weather Resistant Yes, Includes And Required Lock Installation Hardware Only, Combination Change Tool, Full-Scale Template, Installation Manual, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-T)
- EMTEK Bright Chrome Pocket, 2102US26 (2102US26)
- EMTEK NA Keys EMKB (EMKB)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- SIMPLEX Push Button Exit Trim, Satin Chrome, Right (LRP101026D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021R-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020S-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1076B26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020S-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S26D41)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE595 CAM626ACC)
- Simplex Door Lever Locksets