Shop All Cam Locks
Simplex
Push Button Exit Trim, Chrome, Right
Mfr # LRP101002641
Zoro # G8740846
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Bright Chrome
- Material Zinc
- For Use With Exit Trim
- Number of Keys 5
Product Information
Dimensions
Outside Depth | 3 15/16 in |
Outside Width | 4 3/8 in |
Outside Height | 8 3/4 in |
Manufacturers Warranty Length | 3 yr |
Description
Mechanical Push Button Exit Trim, Handle Type Lever, Function Entry, Key Override Options None, Hand Right, Finish Bright Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series LP1000, Max. User Codes 1, Weather Resistant Yes, Includes And Required Lock Installation Hardware Only, Combination Change Tool, Full-Scale Template, Installation Manual, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Machine Vise Jaw Set (KD50-J)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 619)
- ADAMS RITE Mortise Exit Device, 42", 1-1/8" BS, US10B, RHR (8420-37242)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (100B3X1/16-25)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020R26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5021RWL26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR8146B26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021M26D41)
- SELF-LOCKING SLAMCAM Self-Locking Slam Cam, Spring Load Latch (C7017-G)
- Simplex Cam Locks