Shop All Cam Locks
Simplex
Mechanical Lock, Satin Chrome, 5 Button
Mfr # 9622C2126D41
Zoro # G8741336
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" to 7/8" (Wood Doors)
- Finish Satin Chrome
- Outside Width 1 3/4 in
- Hand Nonhanded
- Max. User Codes 1
Product Information
Dimensions
Outside Width | 1 3/4 in |
Outside Height | 5 1/4 in |
Outside Depth | 3/4 in |
Latch Length | 1 in |
Details
For Door Thickness (In.) | 5/8" to 7/8" (Wood Doors) |
Item | Mechanical Keyless Cabinet Lock |
Finish | Satin Chrome |
Hand | Nonhanded |
Max. User Codes | 1 |
Series | 9600 |
Keypad | 5 Pushbutton, Vandal Resistant |
Trim Plate | Included |
Case Material | Cast Metal |
Latch Type | Spring Loaded |
Includes | Installation Manual, Template, Reference Guide, Operations Manual, Hardware |
Bolt Throw | End |
Door Thickness | 5/8 in to 7/8 in |
Handle Type | Knob |
Description
Mechanical Keyless Cabinet Lock, Handle Type Knob, Door Thickness 5/8 in to 7/8 in, Spring Loaded Latch Type, Included Trim Plate, End Bolt Throw, Keypad 5 Pushbutton, Vandal Resistant, Hand Nonhanded, Finish Satin Chrome, Case Material Cast Metal, Series 9600, Outside Height 5 1/4 in, Outside Width 1 3/4 in, Outside Depth 3/4 in, Latch Length 1 in, Max. User Codes 1, Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- SIMPLEX Push Button Lock, Entry, Key Override (1021M26D41)
- DICOR Dicor D6J-501LSB1 Self Leveling Lap S (D6J-501LSB1)
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710626D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021M-26D-41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- ABUS Abus: 83WP/53-300 S2 Schlage C 6-5 Hardened Steel Body (ABS-83923)
- Simplex Cam Locks