Shop All Lifting Bag Accessories
Simplex
Lifting Bag, 27.7 Ton, 24x24
Mfr # B28A
Zoro # G5155665
product price: $2,978.00
/ea
Free Shipping & Returns
$2,978.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Reinforcement Kevlar(R)
- Air Required (Cu. Ft.) 14.7 cu ft
- Burst Pressure (PSI) 464 psi
- Connector Type Multiple Options
Product Information
- Brand Simplex
- MFR # B28A
- Zoro # G5155665
- UPC # 812761021985
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Dimensions
Length (In.) | 24 in |
Max. Lift Height (In.) | 11 13/16 in |
Extended Height (In.) | 13 in |
Collapsed Height (In.) | 1.2 in |
Width (In.) | 24 in |
Bag Width | 24 in |
Collapsed Height | 1 3/16 in |
Inlet Size | 1/4 in |
Bag Length | 24 in |
Maximum Lifting Height | 11 13/16 in |
Overall Length | 24 in |
Overall Width | 24 in |
Description
Lifting Bag, Weight Capacity 27.7 ton, Bag Length 24 in, Bag Width 24 in, Maximum Lifting Height 11 13/16 in, Air Volume Required 14.7 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 24.6 lb, For Fluid Type Compressed Air, Series Series B, System of Measurement Inch, Overall Width 24 in, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Twist Lock Univ Coupler, 3/8"FNPT, PK10 (1864-4)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- THERMOID 1" ID x 14 ft NBR Gasoline Hose BK (00667216214)
- INA DGBB/Self Align Ball Bearings/Access deep groove ball bearings (W1-1/8)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- SIMPLEX Lifting Bag, 35.3 Ton, 27x27 (B35A)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- SIMPLEX Lifting Bag, 6.4 Ton, 12x12 (B6A)
- SIMPLEX Controller, Safety (BC4A)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- Simplex Pneumatic System Components