Shop All Lifting Bag Accessories
Simplex
Lifting Bag, 22.7 Ton, 22x22
Mfr # B22A
Zoro # G5155683
product price: $2,432.00
/ea
Free Shipping & Returns
$2,432.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Max. Lift Height (In.) 10 39/64 in
- Air Required (Cu. Ft.) 10.45 cu ft
- Capacity (Tons) 22.7 ton
- Extended Height (In.) 11.7 in
Product Information
- Brand Simplex
- MFR # B22A
- Zoro # G5155683
- UPC # 812761020018
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Dimensions
Max. Lift Height (In.) | 10 39/64 in |
Extended Height (In.) | 11.7 in |
Length (In.) | 22 in |
Collapsed Height (In.) | 1.1 in |
Width (In.) | 22 in |
Collapsed Height | 1 1/8 in |
Inlet Size | 1/4 in |
Overall Width | 22 in |
Bag Width | 22 in |
Maximum Lifting Height | 10 5/8 in |
Overall Length | 22 in |
Bag Length | 22 in |
Description
Lifting Bag, Weight Capacity 22.7 ton, Bag Length 22 in, Bag Width 22 in, Maximum Lifting Height 10 5/8 in, Air Volume Required 10.45 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 17.8 lb, For Fluid Type Compressed Air, Series Series B, System of Measurement Inch, Overall Width 22 in, Overall Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 33 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L335)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia, Stl (1215 X 1-1/4)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- D&D 820mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ820)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- SIMPLEX Lifting Bag, 6.4 Ton, 12x12 (B6A)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- SIMPLEX Controller, Safety (BC4A)
- HUBBELL LIFT COVER PLATE PARTS AND ACCESSORY (HBL52CM21)
- Simplex Pneumatic System Components