Shop All Lifting Bag Accessories
Simplex
Lifting Bag, 10.8 Ton, 15x15
Mfr # B11A
Zoro # G5155656
product price: $1,702.00
/ea
Free Shipping & Returns
$1,702.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Connector Type Multiple Options
- Burst Pressure (PSI) 464 psi
- Air Required (Cu. Ft.) 3.04 cu ft
- Max. Lift Height (In.) 7 in
Product Information
- Brand Simplex
- MFR # B11A
- Zoro # G5155656
- UPC # 812761021978
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Dimensions
Max. Lift Height (In.) | 7 in |
Width (In.) | 15 in |
Extended Height (In.) | 8.1 in |
Collapsed Height (In.) | 1.1 in |
Length (In.) | 15 in |
Overall Width | 15 in |
Collapsed Height | 1 1/8 in |
Maximum Lifting Height | 7 in |
Bag Length | 15 in |
Bag Width | 15 in |
Overall Length | 15 in |
Inlet Size | 1/4 in |
Description
Lifting Bag, Weight Capacity 10.8 ton, Bag Length 15 in, Bag Width 15 in, Maximum Lifting Height 7 in, Air Volume Required 3.04 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 8.8 lb, For Fluid Type Compressed Air, Series Series B, System of Measurement Inch, Overall Width 15 in, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6200Z C3, Single Row Ball Brgs, 6200Z C3 (6200Z C3)
- FESTO Hand Lever Valve H-5-1/4-B (H-5-1/4-B)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 75 psi (SB50-0A075)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm, PK 50 (H618-50K)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- SIMPLEX Controller, Safety (BC4A)
- SIMPLEX Lifting Bag, 6.4 Ton, 12x12 (B6A)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- Simplex Lifting Bag Accessories