Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 104 ton
Mfr # RCR1002
Zoro # G207167671
product price: $3,107.00
/ea
Free Shipping & Returns
$3,107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5.12 in
- Stroke Length 1 31/32 in
- Max. Pressure 10,150 psi
- Cylinder Type High Tonnage Hydraulic
- Outside Dia. 6.69 in
Product Information
- Brand Simplex
- MFR # RCR1002
- Zoro # G207167671
- UPC # 0812761024184
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.12 in |
Stroke Length | 1 31/32 in |
Outside Dia. | 6.69 in |
Nominal Stroke Length | 1 7/8 in |
Plunger Dia. | 3.94 in |
Retracted Height | 7.72 in |
Extended Height | 9.69 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Cylinder Type | High Tonnage Hydraulic |
Weight | 72 lb |
Effective Push Area | 20.57 sq in |
Single Acting/Double Acting | Double Acting |
Nominal Capacity | 105 ton |
Oil Capacity Push | 40.5 cu in |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 105 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 1 7/8 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 40.5 cu in, Retracted Height 7.72 in, Extended Height 9.69 in, Outside Dia. 6.69 in, Plunger Dia. 3.94 in, Weight 72 lb, Bore Dia. 5.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- D&D Timing Belt, 5M, 15 x 525mm PL, T105 (525-5M-15)
- MEGADYNE HTB Timing G BELT T-BELTS (318-3M-08)
- SIMPLEX RC603A, 60 ton Capacity, 3 in (76, 2 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC603A)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- Simplex Double Acting Hydraulic Cylinders