Shop All Exit Device Trims
Simplex
Exit Device Trim with Single Code, Silver
Mfr # 5010XKWL-26D-41
Zoro # G8692722
original price:
$790.87
25% off
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 5 in
- Door Handing Non-handed
- Finish Satin Chrome
Product Information
- Brand Simplex
- MFR # 5010XKWL-26D-41
- Zoro # G8692722
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Fits Stile Width | 5 in |
Overall Length | 9 in |
Overall Width | 4 1/2 in |
Max. Door Width | 48 in |
Max. Door Height | 96 in |
Details
Series | 5000 |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Satin Chrome |
Fire Rated | Yes |
Item | Exit Device Trim with Single Code |
Grade | 1 |
Color | Silver |
Application | Heavy Traffic |
Performance | Heavy Duty |
Standards | ANSI A156.2- GRADE 1 |
ADA Compliant | Yes |
Outside Trim Type | Night Latch Pull |
Features | Entry Code or Key Retracts Latch |
Visual Indicator Message | No Message |
Description
Night Latch Pull, Exit Device Trim with Single Code, Heavy Duty, Door Handing Non-Handed, 5000 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 5 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Overall Length 9 in, Overall Width 4 1/2 in, Grade 1, Standards ANSI A156.2- GRADE 1, ADA Compliant Yes, Features Entry Code or Key Retracts Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Vertical Rod, Exit Device, Satin Aluminum (V50 EB CD 628 96 36X96)
- J.W. WINCO GN749-M16X1.5-A Threaded Plug, NBR Seal (749-M16X1.5-A)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-LH-DU SETS - ALDORA STYLE)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- THEXTON Magnetic Strut Rod Lock (THX939)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- VON DUPRIN 88-SERIES CLASSROOM LVR CTL 06 LEVER KEY LOCKS AND UNLOCKS 88 RIM, 8827/8875 DEVICES FINI (VNDP-373L06-26D-RHR)
- BALDWIN ESTATE Entry Hollywood Hills ENTR Trim Single CYL ENTR Bright Chrome (6946.260.ENTR)
- PREMIER LOCK Entry Trim Knob For Panic Exit Device (PE-KS)
- MARKS USA Cylinder Dogging Kit, 36 Inch (M9901 26D)
- Simplex Door Exit Devices