Shop All Cam Locks
Simplex
Deadlocking Latch, Satin Chrome
Mfr # 710426D41
Zoro # G8741153
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Doors
- Number of Keys 5
Product Information
Dimensions
Latch Length | 1/2 in |
Inside Height | 5 3/4 in |
Outside Height | 6 1/2 in |
Inside Width | 2 1/4 in |
Outside Width | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Outside Depth | 2 1/2 in |
Latch Front Size | 1/2" |
Description
Deadlocking Latch, Handle Type Thumb Turn, Function Auxiliary, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/8 in to 2-3/4 in, ADA Compliant No, Case Material All Metal, Series 7100, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes, Includes Hardware, Installation Manual, Lock Assembly, Operations Manual, Reference Guide, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strikes (3275VRP-LC-ALUM)
- EKENA MILLWORK Segment Arch W/ Flankers 3 Spoke Architectural Grade PVC Pediment, 48"W x 13"H x 2-1/2"P (PEDPS048X130SGF03)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2941-017)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- SIMPLEX Push Button Lock, Entry, Key Override (1021M26D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041S26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (L8146B26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (C960226D41)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8052-C420A-14A)
- Simplex Cam Locks