Shop All Hand Soap & Lotion Dispensers
Simplehuman
ST1045 9 oz. White Stainless Steel Soap / Sanitizer Dispenser with Touchless Sensor Pump
Mfr # 762ST1045WHT
Zoro # G311636728
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simplehuman
- MFR # 762ST1045WHT
- Zoro # G311636728
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Dispense just the right amount of soap or hand sanitizer with the help of this Simplehuman ST1045 9 oz. white stainless steel soap / sanitizer dispenser with touchless sensor pump. Made of durable stainless steel with an attractive white finish this soap dispenser offers an efficient and germ-free addition to your establishment. Its touch-free sensor operates automatically so that no contaminants are spread during use and no unattractive smudges are left behind. You can control the amount of product that is dispensed by positioning your hand close for a little soap and farther away for more. Its clog-free tubing provides consistent pumps without the risk of obstruction. The flexible silicone no-drip valve prevents accidental messes by snapping shut to form a risk-free seal.This dispenser operates without batteries. It has an easy-access rechargeable plug on the back so that you can power it up with a single charge that will last up to three months. Its funnel refill opening makes it easy to refill without creating a mess. Since it's waterproof you can clean it by rinsing it off in the sink and preventing accidental drips. This dispenser works perfectly with soap or hand sanitizer so you can offer sanitation options throughout your facility and reduce the spread of germs!Overall Dimensions:Width: 2 13/16''Depth: 4 7/16''Height: 6 13/16''Capacity: 9 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Gray (FG264560GRAY)
- ARM & HAMMER Soap Scum Remover, Lemon, 32 oz., PK8 (33200-35255)
- TANIS BRUSH 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle (71430)
- IDESIGN SMALL BASKET SPA NAVY (61208)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, WE (GOJ783001)
- Simplehuman Hand Soap & Lotion Dispensers