Shop All Paper Towel Dispensers
Simplehuman
Paper Towel Holder, (6) Rolls Cap., SS
Mfr # KT1203
Zoro # G610901688
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Tabletop Pull
- Paper Towel Type Perforated Roll
- Core Dia. 8 in
- Dispenser Material Stainless Steel
- Dispenser Capacity (1) Roll
Product Information
- Brand Simplehuman
- MFR # KT1203
- Zoro # G610901688
- UPC # 838810026343
- Country of Origin Switzerland
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 8 in |
Dispenser Width | 7 in |
Dispenser Height | 15 in |
Dispenser Depth | 8 in |
Paper Towel Width | 7 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Tabletop Pull |
Paper Towel Type | Perforated Roll |
Dispenser Material | Stainless Steel |
Dispenser Capacity | (1) Roll |
Automatic/Manual | Manual |
Ligature Resistant | No |
Finish | Brushed |
Warranty | 5 yr |
Batteries Required | No |
Features | Precision Tuned Tension Arm |
Dispenser Color | Silver |
Dispenser Mounting | Countertop |
Includes Batteries | No |
Description
Paper Towel Dispenser, Paper Towel Type Perforated Roll, Manual, No Series, Universal, Tabletop Pull, Stainless Steel, Paper Towel Width 7 in, Core Dia. 8 in, Silver, Finish Brushed, Dispenser Mounting Countertop, Dispenser Capacity (1) Roll, Dispenser Height 15 in, Dispenser Width 7 in, Dispenser Depth 8 in, Compatible Grainger Part Number Not Applicable, Compatible Mfg. Model Number Not Applicable, Warranty 5 yr, Ligature Resistant No, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Oil Air Fresh Refill, Mango Blossom, PK6 (FG402369)
- SANITAIRE Spring, Handle Release (77136)
- KEM TEK PH Adjuster, Liquid, Clear, 1 gal., PK42 (26459047375)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- SIMPLEHUMAN Wall Mount Paper Towel Holder, Stainless Steel (KT1024)
- SIMPLEHUMAN Simplehuman® Quick Load Paper Towel Roll Holder, Stainless Steel (KT1024)
- KIMBERLY-CLARK PROFESSIONAL Lev-R-Matic Roll Towel Dispenser, 13 3/10w x 9 4/5d x 13 1/2h, Smoke (09765)
- WOODEN MALLET C-Fold and Multi-Fold Towel Dispenser in Medium Oak (WCT1MO)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Folded, Smoke (09905)
- SAN JAMAR Adjustable Center Pull Towel Dispenser, 10.75 x 10.25 x 13.25, Black Pearl (T420TBK)
- KANTEK Dispenser, C-Fold, Acrylic (AH190)
- Simplehuman Paper Towel Dispensers