Shop All Hand Soap & Lotion Dispensers
Simplehuman
9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel
Mfr # ST1046
Zoro # G503548051
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-grade Stainless Steel
- Color Rose Gold
- Size 9 oz. Rechargeable
- Height 6.8"
- Width 2.8"
Product Information
- Brand Simplehuman
- MFR # ST1046
- Zoro # G503548051
- UPC # 838810020440
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 9 oz. Rechargeable |
Height | 6.8" |
Width | 2.8" |
Length | 4.4" |
Details
Item | Dispenser |
Material | High-grade Stainless Steel |
Color | Rose Gold |
Includes | sensor pump, liquid soap sample pouch, charging puck |
Weight | 0.79 lb |
Capacity | 9 fl. Oz. |
Description
The simplehuman sensor pump is the most efficient way to wash your hands — no germs or smudges left behind. It has a clog-proof tubing pump that ensures a precise and consistent flow, and the silicone valve prevents messy drips. To control the amount of soap desired, you can position your hand up close to the sensor for a little soap and farther away for more. A funnel refill opening makes refills fast and easy, and it's waterproof for easy cleaning. It recharges with the included charging puck — one charge lasts up to 3 months. Use simplehuman soap for optimum pump performance.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTT MITT Mutt Mitt 1001 Mini Dog Waste Dispenser Station Singles; Green (1001)
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (222242)
- TR INDUSTRIES GLASS WAX CLEANER 8OZ (NS-8)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6 (CLO 30024)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- Simplehuman Hand Soap & Lotion Dispensers