Shop All Hand Soap & Lotion Dispensers
Simplehuman
8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White
Mfr # ST1018
Zoro # G303548060
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 8 oz. Battery Operated
- Height 6.9"
- Width 2.8"
- Capacity 8 fl. Oz.
Product Information
- Brand Simplehuman
- MFR # ST1018
- Zoro # G303548060
- UPC # 838810014838
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 8 oz. Battery Operated |
Height | 6.9" |
Width | 2.8" |
Length | 5.7" |
Details
Item | Dispenser |
Material | Plastic |
Color | White |
Capacity | 8 fl. Oz. |
Weight | 0.71 lb |
Includes | sensor pump, liquid soap sample pouch |
Description
The simplehuman touch-free compact sensor pump is the most efficient and easy way to wash your hands — no germs or smudges left behind. Perfect for small sinks or countertops, its high-efficiency pump provides fast and accurate soap dispensing in just 0.2 seconds. The silicone valve prevents messy drips and clogs. A wide opening makes refills fast, easy and mess-free. Use simplehuman soap for optimum pump performance.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10002)
- PROLINE Santeen Industrial Strength S-T Liquid Drain Opener 1 qt (00200)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG863292GRAY)
- RENOWN 12 in. Blue Cleaning Floor Pad (REN02030)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- SIMPLEHUMAN 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel (ST1046)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- GOJO Wipes Bracket For 6282-06 or 6383-06 Wipes Canisters (6001-06)
- Simplehuman Hand Soap & Lotion Dispensers