58 L sensor can, Brushed, stainless stseel
Mfr # ST2036
Zoro # G603547978
Key Features
- Trash Container Capacity 58 L
- Color Brushed
- Material stainless stseel
- Height 25 in
- Width 22.2"
Product Information
- Brand Simplehuman
- MFR # ST2036
- Zoro # G603547978
- UPC # 838810022338
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 22.2" |
Length | 13" |
Details
Trash Container Capacity | 58 L |
Color | Brushed |
Material | stainless stseel |
Item | sensor can |
Includes | plug-in power adaptor, liner trail pack , odorsorb pod trial pack |
Receptacle Container Style | Rectangular |
Description
The simplehuman dual compartment rectangular sensor can with voice control opens at the sound of your voice. Just say, 'open can' and the lid opens automatically, so throwing trash away is quick, efficient and hassle-free. You can also say, “stay open” while performing longer chores or cooking, and the lid won’t close until you say, “close can” (or it will close automatically after 10 minutes). It also has a motion sensor that opens the can with a wave of your hand and is smart enough to adapt to you and the surrounding environment -- no false triggers, no unexpected lid closures. Dual compartments make it easy to neatly sort your trash and recyclables in one convenient, space-efficient place. On one side, it features an innovative 'liner pocket' that stores and dispenses liners from inside the can for a faster liner change. The other side has a convenient handled bucket for easy lifting and disposal of all your recyclables. The liner rim lifts up for easy access to the liner, then closes to grip and keep it neatly out of sight. The can's stainless steel surface is protected by an invisible fingerprint-proof coating that is also infused with Agion®, an EPA-registered antimicrobial that inhibits the growth of bacteria, fungi, mold, and mildew. ADA-compliant.
- 5-YEAR WARRANTY - We use the best materials and solid engineering so our products will last in tough environments like your home — for years.
- JUST SAY "OPEN CAN" - Fast, accurate voice recognition.
- MOTION SENSOR - Infrared fields sense the areas above and in front of the can so it opens automatically with just the wave of your hand
- DUAL COMPARTMENTS - One side for trash, one side for easy disposal of recyclables.
- CODE G & C CUSTOM FIT LINERS – Enhance your trash experience with extra-strong and durable trash bags that fit this can perfectly for a cleaner trash experience.
- Includes an all natural odorsorb pod that fits discreetly under the lid of your simplehuman can to eliminate trash odors for 45 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Texture Single Brush, 6" dia. (DW116)
- SORBO Aluminum Squeegee Handle (1375)
- BIRDWELL Broom Handle, 1516 in Dia, 72 in L, Threaded, Hardwood (534-12)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- SIMPLEHUMAN 45 L Rectangular Step can, Black, Plastic (CW1385)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1391)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- SIMPLEHUMAN 16 gal Round Step Can, Brushed, Stainless Steel (CW1834)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- SIMPLEHUMAN 12 gal Round Step Can, White, Stainless Steel (CW1853)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- Simplehuman Trash Cans