Shop All Trash Cans
Simplehuman
58 L Rectangular sensor can, Brushed, Stainless Steel
Mfr # ST2031
Zoro # G203548009
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 58 L
- Container Shape Rectangular
- Material Stainless Steel
- Height 24.8 in
- Width 18.5"
Product Information
- Brand Simplehuman
- MFR # ST2031
- Zoro # G203548009
- UPC # 838810022284
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 24.8 in |
Width | 18.5" |
Length | 13 in |
Details
Trash Container Capacity | 58 L |
Container Shape | Rectangular |
Material | Stainless Steel |
Color | Brushed |
Item | sensor can |
Includes | plug-in power adaptor, liner trial pack , odorsorb pod trial pack |
Receptacle Container Style | Rectangular |
Description
The simplehuman rectangular sensor can with voice control opens at the sound of your voice. Just say, 'open can' and the lid opens automatically, so throwing trash away is quick, efficient and hassle-free. You can also say, “stay open” while performing longer chores or cooking, and the lid won’t close until you say, “close can” (or it will close automatically after 10 minutes). It also has a motion sensor that opens the can with a wave of your hand and is smart enough to adapt to you and the surrounding environment -- no false triggers, no unexpected lid closures. This can features an innovative 'liner pocket,' which stores and dispenses liners from inside the can for a faster liner change. The liner rim lifts up for easy access to the liner, then closes to grip and keep it neatly out of sight. The can's stainless steel surface is protected by an invisible fingerprint-proof coating that is also infused with Agion®, an EPA-registered antimicrobial that inhibits the growth of bacteria, fungi, mold, and mildew. ADA-compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- NCL Ruff N' Ready Sassafras Scent Industrial Degreaser 1 qt Liquid (1071-36)
- AMERICOVER Construction Film, Antistatic, 20x100Ft (24010060ASFR)
- SIMPLEHUMAN 132 gal Rectangular Step Can, Brushed, Stainless Steel (CW1816)
- SIMPLEHUMAN 10 L Semi-Round Step Can, Brushed, Stainless Steel (CW1833)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- SIMPLEHUMAN 10 L Step can, Brushed, Stainless steel (CW1180)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- SIMPLEHUMAN 13 gal Round Step can, Grey, Plastic (CW1357)
- HAPCO-ELMAR 14 qt Trash Can, Sand (R4140SAND)
- Simplehuman Trash Cans