Shop All Trash Cans
Simplehuman
16 gal Round Step Can, White, Stainless Steel
Mfr # CW1835
Zoro # G703547984
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Round
- Material Stainless Steel
- Height 13.6 in
- Width 8.9"
Product Information
- Brand Simplehuman
- MFR # CW1835
- Zoro # G703547984
- UPC # 838810007007
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 13.6 in |
Width | 8.9" |
Length | 9.3" |
Details
Trash Container Capacity | 16 gal |
Container Shape | Round |
Color | White |
Material | Stainless Steel |
Item | Step Can |
Receptacle Container Style | 6L Semi-round |
Includes | Step can |
Description
The simplehuman space-efficient semi-round step can is perfect for smaller spaces like a bathroom or an office. The strong steel pedal is built to last, and lid shox technology ensures a smooth, silent close every time. A removable inner bucket makes for easy trash disposal. The code B liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Wipes, White, Canister, Dual Textured, 175 Wipes, 6 in x 7 in, Alcohol, 6 PK (WINGS 1)
- VIKAN Floor Squeegee, 23 5/8 in W, Straight (716077)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- PROTEAM Vacuum Bag, Dry, Intercept Micro Filter, 10 PK (100291)
- SIMPLEHUMAN 16 gal Round Step Can, Brushed, Stainless Steel (CW1834)
- SIMPLEHUMAN 45 L Round Sensor can, Brushed, Stainless Steel (ST2009)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- SIMPLEHUMAN 45 L Rectangular Step can, Black, Plastic (CW1385)
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- SIMPLEHUMAN 45 L Rectangular Step Can, Brushed, Stainless Steel (CW2024)
- HOSPECO 1 gal Rectangular Prism Trash Can, White, Top Door, PPC Plastic (250-201W)
- Simplehuman Trash Cans