Shop All Trash Cans
Simplehuman
145 gal Trash Can, Brushed, Stainless Steel
Mfr # CW1442
Zoro # G903547968
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 145 gal
- Color Brushed
- Material Stainless Steel
- Height 29.2 in
- Width 14.8"
Product Information
- Brand Simplehuman
- MFR # CW1442
- Zoro # G903547968
- UPC # 838810001951
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 29.2 in |
Width | 14.8" |
Length | 14.8" |
Details
Description
The simplehuman swing top can has a perfectly balanced swing lid that opens easily and then gently swings back into place. The sturdy stainless steel construction, lift-off lid, and large capacity make it an ideal choice for commercial spaces such as restaurants and coffee shops, or even busy families. ADA-compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Green Klean GK-Adgil6XP Nilfisk Advance Adgility 6XP Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-ADGIL 6XP)
- CLASSIC 10 gal Trash Bags, 24 in x 23 in, Light-Duty, 0.6 mil, Black, 500 PK (WEBB24)
- GUARDAIR Pneumatic Vaccum (PQ55C150ATEX)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- SIMPLEHUMAN 46 L Rectangular Step Can, Brushed, Stainless Steel (CW1830)
- SIMPLEHUMAN 16 gal Swing lid can, Black, Plastic (CW1333)
- SIMPLEHUMAN 21 gal Open Can, Brushed, Stainless Steel (CW1469)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, White, Open Top, Plastic (FG263200WHT)
- Simplehuman Trash Cans