Shop All Trash Cans
Simplehuman
10 gal Rectangular Step Can, Brushed, Stainless Steel
Mfr # CW1814
Zoro # G703547991
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Rectangular
- Color Brushed
- Material Stainless Steel
- Height 25.7 in
Product Information
- Brand Simplehuman
- MFR # CW1814
- Zoro # G703547991
- UPC # 838810005539
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 25.7 in |
Width | 15.8" |
Length | 12.5" |
Details
Trash Container Capacity | 10 gal |
Container Shape | Rectangular |
Color | Brushed |
Material | Stainless Steel |
Item | Step Can |
Includes | Step can |
Description
The simplehuman classic rectangular step can has an internal hinge and a space-efficient shape so you can place it directly against the wall and out of the way. The strong steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time. The code J liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Dia. Nylon Brush (11M968)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D03975)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- GOJO FAST TOWELS Hand Cleaning Towels, 9 x 10, Blue, 225/Bucket, PK2 PK (6299-02)
- SIMPLEHUMAN 50 L Round Step can, Black, Plastic (CW1355)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- SIMPLEHUMAN 106 gal Step can, Black, Plastic (CW1361)
- SIMPLEHUMAN 12 gal Step Can, Brushed, Stainless Steel (CW2044)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- RUBBERMAID COMMERCIAL 16 gal Half-Round Trash Can, Silver, 12 3/8 in Dia, Metal (2147550)
- Simplehuman Trash Cans