Simple Green

Simple Green Stone Cleaner, 32 oz. (Discontinued)



This Product is Discontinued
Shop for all Metal Polish and Stone Care

Key Features

  • Cleaner Chemical Product Grouping Metal Polish and Stone Care
  • Cleaner Container Size 32 oz
  • Cleaner Container Type Trigger Spray Bottle
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
See all product information

Product Information

Dimensions

Cleaner Container Size 32 oz
Degreaser Container Size 32 oz.
Size 32 oz.
Container Size 32 oz

Description

Stone Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Properties Biodegradable, Ready to Use, Surfaces for Use On Marble, Granite, Flash Point Greater than 212 Degrees F, Fragrance Unscented, pH Level 11, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.