Shop All Specialty Cleaners
Simple Green
Simple Green Lime Scale Remover, 1 Ga.
Mfr # 1710000650128
Zoro # G3157594
original price:
$14.99
18% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal.
- Container Type Jug
- Fragrance Wintergreen
- Contains Urea Hydrochloride
- Degreaser Container Type Jug
Product Information
- Brand Simple Green
- MFR # 1710000650128
- Zoro # G3157594
- UPC # 043318501289
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Lime Scale Remover, Surfaces for Use On Ceramic, Chrome, Stainless Steel, Jug, 1 gal, Fragrance Wintergreen, Ready to Use, Recommended Dilution Ready to Use, TSCA Compliant, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, Application Temperature 109 Degrees F, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point Greater than 200 Degrees F, Biodegradable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D Q B IND SPONGE MOP REFILL BUTTERFLY EASY ACTION (06101)
- LITTLE GIANT Little Giant 7404064 20 qt. Round Plastic Bucket - Red (7404064)
- KURLY KATE Stainless Steel Scrubbers, Medium, Steel Gray, PK12 (6275630)
- CORMATIC Cormatic Paper Towels, White, 6 PK (GPC2930P)
- SIMPLE GREEN Simple Green Lime Scale Remover (1710001250032)
- SIMPLE GREEN Simple Green Deck and Fence Cleaner Pressure Washer Concentrate, 1 ga. (2310000418200)
- SIMPLE GREEN 24 oz Granite and Stone Cleaner, Trigger Spray Bottle, Ready to Use, Pleasant Fruit (3710101203024)
- SIMPLE GREEN Gal Pro Hd Mp Cleaner (2110000413421)
- SIMPLE GREEN Extreme Simple Green Aircraft and Precision Cleaner, 32 oz. (0110001213412)
- SIMPLE GREEN Cleaner, Extreme, Biodegradable, 32 oz, Trigger Spray Bottle (13412)
- BLACKROCK LEATHER Blackrock Leather 'N' Rich 4 oz. (2644)
- Simple Green Specialty Cleaners