Shop All AC & Refrigeration Accessories
Simple Green
Simple Green Foaming Coil Cleaner, 1 ga.
Mfr # 0110000404001
Zoro # G1857250
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Self-Rinsing Formula
- Size 1 gal
- Application HVAC Units, Refrigerators and Freezers Quickly Cleans Evaporator and Condenser Coils, Fan Blades, Blowers and Heat Exchangers, Vents, Grills, Registers and Drain Pans, Safe for Use On Aluminum
- Color Clear
- Form Liquid
Product Information
- Brand Simple Green
- MFR # 0110000404001
- Zoro # G1857250
- UPC # 043318002434
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser or Evaporator Cleaner |
Characteristics | Self-Rinsing Formula |
Application | HVAC Units, Refrigerators and Freezers Quickly Cleans Evaporator and Condenser Coils, Fan Blades, Blowers and Heat Exchangers, Vents, Grills, Registers and Drain Pans, Safe for Use On Aluminum |
Color | Clear |
Form | Liquid |
Non-Flammable | Yes |
Non-Conductive | Yes |
Standards | NSF C1 and P1 |
Non-Caustic | Yes |
Non-Abrasive | Yes |
Acidic/Alkaline | Alkaline |
Biodegradable | Biodegradable |
Non-Toxic | Yes |
Description
Condenser or Evaporator Cleaner, Liquid, Size 1 gal, Color Clear, Application HVAC Units, Refrigerators and Freezers Quickly Cleans Evaporator and Condenser Coils, Fan Blades, Blowers and Heat Exchangers, Vents, Grills, Registers and Drain Pans, Safe for Use On Aluminum, Characteristics Self-Rinsing Formula, Non-Toxic Yes, Non-Flammable Yes, Non-Conductive Yes, Biodegradable Biodegradable, Non-Abrasive Yes, Acidic/Alkaline Alkaline, Non-Caustic Yes, Standards NSF C1 and P1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTROTHERM Centrotherm ISVL042 InnoFlue Residential SW Gray Rigid Vent Length - 4 in. D x 24 in. L (ISVL042)
- IMPERIAL MFG Register Floor 4X12In Wht (RG0267)
- PERMA-BOOT Perma Boot 4 Repair (PBR 312-4 BK)
- SUPCO BC Blower Control (BC7070)
- SIMPLE GREEN Coil Cleaner, Aerosol, 20 oz, White (0110001213418)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 5 gal. (0100000104005)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 55 gal. (0100000104055)
- UEI TEST INSTRUMENTS Wireless Refrigerant Charging Kit (HUB4)
- NAVAC Refrigerant Leak Detector (NML1)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500B3B6)
- NAVAC Charger for NEF6LM (NCF2)
- Simple Green AC & Refrigeration Accessories