Shop All Secondary Labels
Simple Green
Secondary Label, 6 in W, Simple Green, PK10
Mfr # 9510001000006
Zoro # G0335408
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Crystal Simple Green Industrial Cleaner & Degreaser
- No. of Labels 10
- Material Paper
- Language English, Spanish
- Width 6 in
Product Information
- Brand Simple Green
- MFR # 9510001000006
- Zoro # G0335408
- UPC # 043318305320
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Secondary Bottle Label |
Legend | Crystal Simple Green Industrial Cleaner & Degreaser |
No. of Labels | 10 |
Material | Paper |
Language | English, Spanish |
Laminated | Yes |
Self-Adhesive | Yes |
Standards | GHS; OSHA |
Hazard Communication Standard | GHS |
Legend/Background Color | Black/White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Metal Detectable | No |
Color | White |
Compatible Mfg. Model Number | 0600000119005, 0600000119055, 0600000119275, 0610000619128, 0610001219024 |
Write on Surface | No |
Description
Secondary Bottle Label, Hazard Communication Standard GHS, Height 4 in, Language English, Spanish, Material Paper, Standards GHS; OSHA, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, Write on Surface No, Metal Detectable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Authorized Notice, Aluminum, 14"x10", Sign Shape: Rectangle (LCU5-0013-NA_14X10)
- NMC Employees Only Sign, 2 X 9, M712P (M712P)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- RADIANS Radians Arctic Radwear(R) Headband (RCS108)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000027)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- SIMPLE GREEN Secondary Label, PK10 (9510001000112)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- TOLCO Secondary Label, Black, Green/White, PK12 (340411)
- Simple Green Secondary Labels