Shop All All Purpose Cleaners
Simple Green
One Step Disinfectant, 5 gal. Drum, Unscented
Mfr # 3400000130555
Zoro # G4214454
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 5 gal.
- Fragrance Unscented
- Recommended Dilution 1:16 to 1:4
- Color Colorless
Product Information
- Brand Simple Green
- MFR # 3400000130555
- Zoro # G4214454
- UPC # 043318305559
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Cleaner Container Size | 55 gal |
Description
One-Step Disinfectant, Primary Chemical Quat, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16 to 1:64 to 1:128, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- SP SCIENCEWARE Biohazard Bag Holder, 27-1/8 In. H (F13192-0003)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings (FG266400BEIG)
- PERFORMANCE TOOL Parts Cleaning Brush (W197B)
- SIMPLE GREEN All Purpose Cleaner, 1 gal. Jug, Sassafras, 2 PK (1210000211001)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Slight Butyl (085935)
- PROCTER & GAMBLE 16OZ Gain Multi Refill (79128)
- CLOROX CO CLEANER, ORNGE, PINESOL, 144OZ, 2PK (CLO41772PL)
- FABULOSO 16.9 oz Lavender Scent All Purpose Cleaner Liquid - Pack of 24 (1018887)
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- KRUD KUTTER Heavy Duty Cleaner, 32 Oz Trigger Spray Bottle, Citrus (KC324)
- Simple Green All Purpose Cleaners