Shop All Degreasers
Simple Green
Degreaser, 1 gal Liquid
Mfr # 1910000413447
Zoro # G111494948
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Flash Point Greater than 212 Degrees F
- NSF Rating Not Rated
Product Information
- Brand Simple Green
- MFR # 1910000413447
- Zoro # G111494948
- UPC # 043318134470
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Degreaser |
Cleaner Form | Liquid |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Flash Point | Greater than 212 Degrees F |
NSF Rating | Not Rated |
Primary Chemical | Water |
pH Level | 10.5 |
pH Value | Alkaline |
Base Formula | Water Based |
Application | Equipment/Machinery |
Nonflammable | Yes |
Features | Formulated with an Anti-Corrosion Agent to Minimize Oxidation |
Biodegradable | Yes |
Standards | OSHA |
Description
Degreaser, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Nonflammable Yes, Biodegradable Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 10.5, OSHA, Primary Chemical Water, Base Formula Water Based, NSF Rating Not Rated, Product Series Simple Green High Flow or Low Flow Proportioners, Properties Nonflammable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Paper Towels, 1 Ply, White (01770)
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall (3EDA3)
- ALLIANCE 8 In. X 800 Ft. Hardwound Y-Notched Roll Towel, Kraft, 6Pk (NK800)
- THE BRUSH MAN 5-Gallon Metal (29 Gauge Steel) Pail With Handle (PAIL-5 GAL MTL)
- SIMPLE GREEN Cleaner/Degreaser, 55 Gal Drum, Liquid, Clear Colorless (0600000119055)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 1 gal, Bottle (13406)
- SIMPLE GREEN 2.5 gal Jug Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710000213225)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Yellow (3010001214002)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- SIMPLE GREEN Industrial Cleaner and Degreaser, Trigger Spray Bottle, 24 oz, Concentrated, Sassafras, Dark Green (2710001213012)
- KRUD KUTTER Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, 6 PK (352239)
- Simple Green Degreasers