Shop All Disinfectants and Sanitizers
Simple Green
Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK
Mfr # 3410000430501
Zoro # G409151324
original price:
$108.99
20% off
new price: $87.19
/pk 4, $21.80/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Fragrance Unscented
- Primary Chemical Quaternary Ammonium Chloride
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Porcelain; Stainless Steel; Tile
Product Information
- Brand Simple Green
- MFR # 3410000430501
- Zoro # G409151324
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal |
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Quaternary Ammonium Chloride |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Porcelain; Stainless Steel; Tile |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
Standards | EPA Reg. No. 6836-140-56782; EPA List N |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Mildew; Mold; Soap Scum; Viruses; Water-Based Soil |
Description
Simple Green d PRO 5 concentrated cleaner, deodorant, disinfectant, sanitizer, fungicide mildewstat, virucide. For institutional and industrial use. Kills the coronavirus SARS-Related Coronavirus 2 that causes COVID-19 and Cold & Flu Virus on hard, non-porous, non-food surfaces. Use in athletic facilities, bars and restaurants, bathrooms, business and office buildings, cafeterias, day care centers, food preparation areas, hotels, institutional kitchens, nursing homes, pet animal quarters, public restrooms, schools and colleges, USDA inspected food processing facilities, and more.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Sorbents, 4 gal., Oil, Black, White, Yellow, PVC (5680-YE)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- MAG-MATE Magnet with Broom Holder, 38 lb. Pull (MX2000RV01)
- SIMPLE GREEN Cleaners & Detergents, 1 gal Bottle, Unscented (3410000430501)
- SIMPLE GREEN Disinfectant/Sanitizer, 1 gal. Bottle, Unscented, Green (3410000430501)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- SIMPLE GREEN Disinfectant and Sanitizer, 1 gal. Jug, Herbal (3310200601001)
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Sweet Lavender Pine (3300000101005)
- SIMPLE GREEN Cleaner and Disinfectant, 1 gal. Bottle, Unscented (2810000401128)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- Simple Green Disinfectants and Sanitizers