Shop All Pre-Measured Chemical Dispensers
Simple Green
Chemical Mixing Dispenser, 5 Chemicals
Mfr # 0800000108950
Zoro # G1457117
original price:
$449.63
18% off
new price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount wall
- Depth 4 in
- Recommended Dilution Varies by Usage
- Includes Supply Tubing, Eductor Foot Valve Assembly and Weight, Eductor Discharge Tube, Metering Tips, Mounting Anchor Kit, Discharge Tube Hook
Product Information
- Brand Simple Green
- MFR # 0800000108950
- Zoro # G1457117
- UPC # 043318004902
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 4 in |
Width | 11 1/2 in |
Height | 10 1/2 in |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Customizable Tip, Hose, Metering Tips, Dispenser Series Simple Green, Dispenser Style Wall Mount, Number of Chemicals Dispensed 5, Bucket Filling Rate 3.5 gpm, Depth 4 in, Height 10 1/2 in, Width 11 1/2 in, Features E-Gap Eductor, Quick Mounting, Standards ASSE 1055-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 36006 Wood Extension Handle with Threaded Wood Tip - 72" (36006)
- GOJO Replacement Pump for GOJO Pour Gallon Bottles, White (4011-01)
- RAM BOARD Ram Board 252289 38 x 100 in. Ram Board Plus Floor Protection (252289)
- COMMERCIAL ZONE PRODUCTS 35 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755424)
- SIMPLE GREEN Dispenser, Bottle, Bucket, 1 gpm (13384)
- SIMPLE GREEN Chemical Dispenser, 1 Chemical, Wall Mount (0800000109019)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 2-Chemical (DPC1L1H-WK/U9)
- TOLCO Chemical Mixing Dispenser Bottle, 13 in H, 2 1/2 in W, 2 1/2 in D (200309T)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- Simple Green Pre-Measured Chemical Dispensers