Shop All Disinfectants and Sanitizers
This Product is Discontinued
Simple Green
1 gal. Bottle, Herbal, 4 PK (Discontinued)
Mfr # 2810000401128
Zoro # G5250680
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Herbal
- Primary Chemical Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15%; Alkyl Dimethyl Benzyl Ammonium Chloride; Ethylenediamine Tetraacetate
- Capacity 1 gal
Product Information
- Brand Simple Green
- MFR # 2810000401128
- Zoro # G5250680
- UPC # 10043318005289
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Herbal |
Primary Chemical | Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15%; Alkyl Dimethyl Benzyl Ammonium Chloride; Ethylenediamine Tetraacetate |
Capacity | 1 gal |
For Use On | Countertops; Hard Surfaces; Sinks; Toilets |
Net Weight | 37.25 lbs |
Application | Disinfectant/Cleaner |
Standards | EPA Reg. No. 1839-220; EPA List N |
Physical Form | Liquid |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Mildew; Mold; Soap Scum; Viruses; Water-Based Soil |
Description
Simple GreenĀ® Clean Finish Disinfectant Cleaner, 1 gal Bottle, Herbal, 4/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.