Shop All Table Lamps
Simple Designs
White Mesh Cylindrical Steel Table Lamp
Mfr # LT1075-WHT
Zoro # G6452416
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.75
- Width 6
- Material Metal
- Color BLACK
- Bulb Type E26
Product Information
- Brand Simple Designs
- MFR # LT1075-WHT
- Zoro # G6452416
- UPC # 810241029810
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 12.75 |
Width | 6 |
Length | 6 |
Shade Dimensions | 6" DIA |
Details
Material | Metal |
Color | BLACK |
Bulb Type | E26 |
Shade Material | METAL |
Bulbs Included | No |
Number of Bulbs | 1 |
Shade Shape | Cylinder |
Maximum Wattage | 40W |
Design Style | Contemporary |
Description
This metal table lamp with mesh shade will add ambiance and style to any room in your home! With a simple, lattice cut out design this lamp illuminates beautifully and is the perfect size for your bedroom, living area, office, kid's room or college dorm. Undoubtedly the perfect accent piece to your home, this industrial lamp will not disappoint!
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •White metal base
- •White mesh metal shade
- •Easily accessible on/off switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included), , For full vintage look, Type T45 Edison bulb is recommended
- •Available in additional color options
- •Lamp measures Dia: 6 x H: 12.75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- RAYOVAC LED Pen Light, Pocket Clip and 1 AAA (BEPN1AAA-BA)
- SATCO 3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish (S8570)
- LIBERTY SAFE & SECURITY PROD Liberty Safe & Security Prod 10981 Brightview; Safe Light Kit With 2 Lights (183153)
- SIMPLE DESIGNS Down to the Wire Table Lamp with Fabric Shade, Gold with White Shade (LT2066-GDW)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- SIMPLE DESIGNS 20.4in Tall Traditional Ceramic Purled Texture Bedside Table Lamp with White Fabric Drum Shade, Gray (LT1135-GRY)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Off White (LT2080-OFF)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- Simple Designs Table Lamps